missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads
BIOPHARMAGREENER_CHOICE

Product Code. 11952425 Shop All Contec Products
Click to view available options
Dimensions:
8 x 4 x 1 in.
13 x 4 x 1 in.
15 x 4 x 1 in.
Product Type:
Mop Head
Textured Mop Head
Unit Size:
Pack of 36
Pack of 4
This item is not returnable. View return policy

Product Code. 11952425

Brand: Contec™ MVKMOP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments, reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface
  • Polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose
  • Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 13 x 4 x 1 in.
Product Type Mop Head
Color Code White
Length (English) 13 in.
Sterility Non-sterile
Length (Metric) 32 cm
Autoclavable Not Autoclavable
Height (Metric) 2 cm
Height (English) 1 in.
Width (Metric) 101.6 mm
Width (English) 4 in.
Size Medium
Disposable Single-use
For Use With (Equipment) 12 in. Medium VertiKlean QuickConnect Mop Head Frame
For Use With (Application) Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
Color-coded No
Material Knitted Polyester, Polyester Foam
Show More Show Less
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt