missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning Pads
BIOPHARMAGREENER_CHOICE

Product Code. 17292924 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
7.5 x 2.8 in. (19 x 7 cm)
7.75 x 2.75 in. (20 x 7 cm)
Product Type:
Cleaning Pad
Pre-saturated Cleaning Pad
Ultrasonically Sealed Cleaning Pad
Material:
Polyester
Quilted Polyester
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 4
Pack of 60
Pack of 64
Pack of 8
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Product Type Material Sterility unitSize
17292924 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Non-sterile Pack of 60
11942425 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Non-sterile Pack of 4
17294523 7.5 x 2.8 in. (19 x 7 cm) Pre-saturated Cleaning Pad Quilted Polyester Sterile Pack of 64
15696986 7.75 x 2.75 in. (20 x 7 cm) Cleaning Pad Quilted Polyester Sterile Pack of 60
11982425 7.5 x 2.8 in. (19 x 7 cm) Pre-saturated Cleaning Pad Quilted Polyester Non-sterile Pack of 8
16498465 7.5 x 2.8 in. (19 x 7 cm) Pre-saturated Cleaning Pad Quilted Polyester Non-sterile Pack of 64
17143634 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Sterile Pack of 60
16691872 7.5 x 2.8 in. (19 x 7 cm) Ultrasonically Sealed Cleaning Pad Polyester Non-sterile Pack of 100
16601882 7.5 x 2.8 in. (19 x 7 cm) Ultrasonically Sealed Cleaning Pad Polyester Sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 17292924 Supplier Contec™ Supplier No. MEQT0001
Only null left
Add to basket
Edge
Add to basket

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.

  • Single-use sealed polyester
  • Provide a low level of particulates which is essential for use in product contact areas
  • Very absorbent, ensuring good even coverage of disinfectant or IPA
  • Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
  • Sterile cleaning pads are presaturated with 70% IPA
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Pad
Length (English) 7.5 in.
Length (Metric) 19 cm
Width (English) 2.8 in.
Width (Metric) 7 cm
Material Quilted Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 7.5 x 2.8 in. (19 x 7 cm)
For Use With (Equipment) Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Packaging Quantity 4/Bag, 15 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.