missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
BIOPHARMAGREENER_CHOICE

Product Code. 15304884 Shop All Contec Products
Change view
Click to view available options
Diameter (Metric) Tip:
2 mm
2.5 mm
5 mm
5.1 mm
Length (Metric) Handle:
65.7 mm
76.2 mm
152.4 mm
Length (Metric) Tip:
7.6 mm
10.2 mm
13 mm
13.9 mm
15.2 mm
Shape:
Hard sharp point double ended
Pointed double ended
Round double ended
Sharp point double ended
Single round cotton swab
Unit Size:
Pack of 2000
Pack of 3750
Pack of 5000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Tip Length (Metric) Handle Length (Metric) Tip Shape unitSize
15304884 5.1 mm 152.4 mm 15.2 mm Sharp point double ended Pack of 2000
16645544 5.1 mm 76.2 mm 15.2 mm Round double ended Pack of 3750
16635544 5 mm 76.2 mm 13 mm Pointed double ended Pack of 3750
16655544 2.5 mm 65.7 mm 13.9 mm Round double ended Pack of 5000
16665544 2 mm 76.2 mm 7.6 mm Hard sharp point double ended Pack of 5000
16675544 2.5 mm 76.2 mm 10.2 mm Single round cotton swab Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15304884 Supplier Contec™ Supplier No. SC9
Only null left
Add to basket
Add to basket

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Handle 0.09 in.
Length (English) 5.9 in.
For Use With (Application) For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
Product Type Swab
Diameter (Metric) Handle 2.3 mm
Length (Metric) 150 mm
Length (English) Handle 6 in.
Length (Metric) Handle 152.4 mm
Material Cotton
Shape Sharp point double ended
Width (English) Head 0.20 in.
Width (Metric) Head 5.1 mm
Length (English) Tip 0.6 in.
Length (Metric) Tip 15.2 mm
Width (Metric) Tip 10 mm
Width (English) Tip 0.2 in.
Diameter (Metric) Tip 5.1 mm
Diameter (English) Tip 0.20 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Adhesive Type Aqueous-based
Handle Material Wound Paper
Tip Style Round
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.