missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Compressor Cooled Incubator ICP with Twin Display, 256 L, Stainless Steel
Temperature Range: -12°C to +60°C
Brand: Memmert™ ICP260
54837.98 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
This item is not returnable.
View return policy
Description
- Features a larger chamber volume and quick temperature changes
- Stainless steel interior and rear zinc-plated steel casing
- Fully insulated stainless steel door with 2-point locking (compression door lock)
- Inner glass door
- TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT color displays.
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Visual and acoustic alarms
- Air jacket heating system for gentle all-around heating
- No drying-up of the load caused by the cooling device due to separation of thermal jacket from interior
- Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
- Highly efficient automatic defrosting system
Specifications
| CE | |
| Stainless Steel | |
| German Type | |
| Refrigerated Incubator | |
| Works calibration certificate for 10°C and 37°C | |
| R134a | |
| 1552 H x 824 W x 684 D mm | |
| 640 mm | |
| 800 mm | |
| 218 kg | |
| 115/230 V 50/60 Hz | |
| 50/60 Hz |
| 256 L | |
| Textured Stainless Steel, Rear Zinc-plated Steel | |
| -12°C to +60°C | |
| High-definition TFT-color twin display | |
| 2 | |
| 0.1°C | |
| 824 mm | |
| 1552 mm | |
| 500 mm | |
| 157 kg | |
| 115/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction