missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Combi-Spin PVC 2400 Centrifuge/Vortex Mixer

Cost-effective, fixed-speed, combined micro centrifuge/vortex mixer for combined or independent centrifuge and mixing applications of microtubes and 0.2ml microtube strips in low volume applications.

Brand:  Grant Instruments™ PCV-2400

2775.94 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 11441028

  • 3400.00 DKK / Each
Equipment End of Year Sale
Use promo code 24121 at checkout
View Available Promotions
Only null left
Estimated Shipment: 22-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature setting range +4ºC to +40ºC
  • Centrifugation speed: fixed at 2800rpm (50Hz) and 3500rpm (60Hz)
  • Choice of interchangeable rotors for different microtube sizes/combinations and for 0.2mL strips
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2800 rpm at 50 Hz, 3500 rpm at 60 Hz
1.5/2 mL, 0.5 mL, 0.2 mL
12 x 1.5 to 2.0 mL/12 x 0.5 mL plus 12 x 0.2 mL
120/230 V
190 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.