missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Luer-fitting

Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Merk:  Masterflex™ 45505-50

 Bekijk meerdere types van dit product via de

Productcode. 12685740

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
Bekijk hier alternatieve producten »

This item is not returnable. View return policy

Beschrijving

Beschrijving

Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

  • Meet tight dimensional tolerances for increased reliability and process purity
  • Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Good chemical resistance
  • Max temperature 455°F (235°C)
  • Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specificatie

Specificatie

ISO 9001
Male luer x 1/4 in. hose barb
Wide-bore hose barb for enhanced fluid path flow
Nylon
25 Pack
Luer Fitting
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.