missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Wire Universal Bottle Rack

Product Code. 15369643 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Holds:
Tubes (33 mm)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
15369643 Tubes (33 mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15369643 Supplier Heathrow Scientific™ Supplier No. HS120087
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Holds six bottles or low profile tubes up to 33mm in diameter. Fisherbrand™ Wire Universal Bottle Rack is constructed of chemically-resistant epoxy-coated steel.

  • Chemically-resistant epoxy-coated steel wire racks
  • Suitable for Universal, McCartney, and Scintillation vials and low profile tubes up to 33mm dia.
  • 2 x 6 format
  • Mesh bottom support
  • Autoclavable

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Tubes (33 mm)
Material Epoxy-coated Steel
Positions 12
Sterility Non-sterile
For Use With (Application) Conical, round or flat bottom Glass or Plastic tubes and bottles
Quantity 1 Each
Dimensions (L x W x H) 22.4 x 8.36 x 6.0 cm
Length (Metric) 22.4 cm
Diameter (Metric) Opening 33 mm
Product Type Tube Rack
Height (Metric) 6 cm
Array 2 x 6
Width (Metric) 8.36 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.