missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CO2 Resistant Shakers
Shop All Thermo Scientific Products
Click to view available options
Plug Type:
EU, UK, CN Plug
Includes:
Shaker, Control Box
Shaker, Universal Platform, Flask Clamp Starter Kit
Unit Size:
Each
Description
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
- Orbital shaking through magnetic power eliminates the need to replace belts
- Small footprint ideal for use in a CO2 incubator
- Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
- Convenient external control box with LED display allows for easy adjustments without opening the chamber door
- Minimal heat dissipation assures conditions within the CO2 chamber are not effected
- Stainless steel construction for protection from corrosive CO2 gassing conditions
- An extensive selection of accessories fits most applications
- CO2 resistant shaker can be used outside of CO2 incubator for maximum value
- External control box for ease-of-use without disrupting your samples
A large selection of available accessories to fit most applications:
- Wide variety of flask clamps available
- Fixed and adjustable tube racks available
- 96-well microplate holder
- Rubber and sticky mats
- Flask clamp starter kit for ease and flexibility
Applications:
- Mammalian cell culture
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridization
- Solubility studies
- Extraction procedures
Warranty:
- 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
Spezifikation
| Orbit | 19 mm |
| Load Bearing Capacity (Metric) | 6 kg |
| Speed Control Accuracy | 1 rpm |
| Speed Range | 30 to 300 rpm |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 4°C to 60°C |
| Load Bearing Capacity (English) | 13 lb. |
| Certifications/Compliance | cCSAus, CE Mark, RoHS, WEEE |
| Plug Type | EU, UK, CN Plug |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur