missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMUV20/CL Heating Mantle

Product Code. 13147796
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13147796 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 13147796 Supplier Electrothermal™ Supplier No. 3601320
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The CMUV Heating Mantles allow the heating of large volumes with the advantages of the CMU heating mantles. With its V-shaped design, Erlenmeyer flasks, bulbous vessels and round-bottom flasks can be used.

  • Bottom inlet for Erlenmeyer flasks
  • Large volumes also in glass flasks
  • 3 separate heating circuits that can be controlled independently (top, middle, bottom)
  • “Cool-touch” housing
  • Operating temperatures up to 450°C
  • Indicator lights for on/off and operation
  • Replaceable, insulated heating element
  • Stand rod clamp included
  • Regulated

Specifications

Design V-shape
Capacity (Metric) 20 L
Depth (Metric) 485 mm
Dimensions (D x W x H) Interior 485 x 485 x 300mm
For Use With Erlenmeyer Flasks, Bulbous Vessels, Round Bottom Flasks
Height (Metric) 300 mm
Electrical Requirements 230V, 50/60Hz, 3000W
Includes Stand rod clamp
Model CMUV20/CL
Shape Pear
Weight (Metric) Shipping 8.5kg
Width (Metric) 485mm
Product Type Heating Mantle
Temperature (Metric) 450°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.