missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMUA Series Controlled Stirring Mantle

Product Code. 13137796
Change view
Click to view available options
Capacity (Metric):
1000 mL
5000 mL
Dimensions (L x W x H):
220 x 220 x 170mm
320 x 320 x 220mm
Wattage:
380W
800W
Weight (Metric) Shipping:
1.75kg
2.75kg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping unitSize
13137796 1000 mL 220 x 220 x 170mm 380W 1.75kg Each
12509717 5000 mL 320 x 320 x 220mm 800W 2.75kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13137796 Supplier Electrothermal™ Supplier No. 3601306

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CMUA Electromantles share all the excellent features of the CMU Electromantle, but with the added functionality of magnetic stirring. For convenience and safety, the electric circuitry for stirring is built into the base of the heater, enabling powerful stirring over a wide range of solution volumes and viscosities using a magnetic stir bar.

  • The electric circuitry for stirring is built into the base of the heater, enabling powerful stirring over a wide range of solution volumes and viscosities using a magnetic stir bar.
  • Ideal for busy laboratories with multiple users as they are very safe to use
  • Metal case designed to remain cool when in operation.
  • Stir speed is bi-directional and easily adjustable
  • Auto-recapture switch can be engaged in the event a temporarily interruption in magnetic stirring.

Specifications

Capacity (Metric) 1000 mL
Dimensions (L x W x H) 220 x 220 x 170mm
Voltage 230 V
Electrical Requirements 230v 50/60Hz, 380w, With UK and EU plugs
Material Powder-coated aluminum
Power Supply Details UK and EU plugs
Speed up to 2000rpm
Wattage 380W
Weight (Metric) Shipping 1.75kg
Temperature (Metric) 450°C
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.