missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Clear Drying Chamber for FreeZone™ Freeze Dryers

Product Code. 15721008 Shop All Labconco Corporation Products
Change view
Click to view available options
Size:
Short
Tall
Height (English):
15.3 in.
16.8 in.
23 in.
24.6 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Height (English) unitSize
15721008 Short 15.3 in. Each
15787807 Tall 24.6 in. Each
15797807 Short 16.8 in. Each
15796968 Tall 23 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15721008 Supplier Labconco™ Supplier No. 7318802
Only null left
Add to basket
Edge
Add to basket

Clear chamber provides visibility for bulk freeze drying.

  • 12.0 in. dia. acrylic chamber fits all FreeZone™ Freeze Dryers
  • Provides visibility for bulk freeze drying
  • Includes clear acrylic lid with gasket, vacuum release valve and pass-through for electrical cords
  • Will fit 10.12 in. or 14.0 in. diameter condensers
  • 8 in. diameter opening to collector on bottom of chamber

Specifications

Type Drying Chamber
No. of Shelves 3
Color Clear
Material Acrylic
Size Short
For Use With (Equipment) FreeZone™ Freeze Dryers
Includes 8 Valves
Diameter (English) 17.4 in.
Height (English) 15.3 in.
Shipping Weight (English) 22 lb.
Weight (English) 19 lb.
Show More Show Less
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.