missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

Brand:  Fisherbrand™ EGVFP-2DG

 View more versions of this product

Product Code. 13148625

  • ONLINE EXCLUSIVE PRICE
    139.00 DKK
    123.89 DKK / Each
    Save 15.11 DKK
    10% Off
Only null left
Estimated Shipment: 09-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Specifications

Not Autoclavable
Vinyl
Matte
Vinyl
Non-sterile
60°F to 80°F
33 m x 50.8 mm (36 yd. x 2 in.)
33 m
50.8 mm
Rubber
Dark Green
Tape
Cleanroom Tape
For Light Industrial Use, Clean Construction and Cleanroom Support
16°C to 27°C
36 yd.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.