missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Sponges
BIOPHARMA

Product Code. 12813532 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 7.6 cm (5 x 3 in.)
15.2 x 10.2 cm (6 x 4 in.)
17.5 x 10.8 cm (6.75 x 4.25 in.)
7.6 x 7.6 cm (3 x 3 in.)
Material:
MegaTex
Microfiber
NovaPoly
Polyester Mesh, Urethane Foam
Polyvinyl Acetate
Smooth-knit Polyester, Urethane Foam
Color:
Blue
White
Unit Size:
Each
Pack of 24
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material Color unitSize
12813532 12.7 x 7.6 cm (5 x 3 in.) Polyvinyl Acetate White Each
13167306 15.2 x 10.2 cm (6 x 4 in.) Microfiber Blue Each
13167646 15.2 x 10.2 cm (6 x 4 in.) MegaTex White Each
13147296 7.6 x 7.6 cm (3 x 3 in.) NovaPoly White Each
13167296 15.2 x 10.2 cm (6 x 4 in.) Smooth-knit Polyester, Urethane Foam White Each
17171301 17.5 x 10.8 cm (6.75 x 4.25 in.) Smooth-knit Polyester, Urethane Foam White Pack of 24
13117306 15.2 x 10.2 cm (6 x 4 in.) Polyester Mesh, Urethane Foam White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12813532 Supplier Micronova™ Supplier No. SP4533
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.

The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.

  • A range of cleanroom sponges
  • Durable, reusable and absorbent
  • Covers available in a variety of fabrics for specialized cleaning:
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
    • Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
    • NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
    • NovaLite — Absorbent chamois fabric with good friction resistance.
    • PVA — High absorbency with quick drying properties.
  • Available gamma irradiated for aseptic areas
  • Hold up to strong disinfectants
  • Autoclavable

Specifications

Product Type Cleanroom Sponge
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Material Polyvinyl Acetate
Autoclavable Autoclavable
Color White
Disposable Reusable
Dimensions (L x W) 12.7 x 7.6 cm (5 x 3 in.)
For Use With (Application) Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.