missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Polyethylene Tape, 19 mm (0.75 in.)

Product Code. 13128585 Shop All Fisherbrand Products
Click to view available options
Color:
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13128585

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

This pressure-sensitive, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in clean environments.

The Fisherbrand Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom.

  • Pressure-sensitive polyethylene tape
  • Ideal for sealing, color coding and marking in clean environments
  • Excellent for clean construction areas
  • Cleanroom processed and wound on a 3-inch plastic core
  • Individually double bagged
  • Available in a range of widths
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Coating Polyethylene
Color White
Finish Matte
Format Roll
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) For Batching, Color Coding, Cleanroom and Food Processing Support Applications
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (LxW) 33 m x 19.05 mm (36 yd. x 0.75 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.