missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ Clean & Shine Double Sided Floor Pads

Product Code. p-7213743
Change view
Click to view available options
Diameter (Metric):
305 mm
610 mm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
17168760 305 mm Pack of 5
17178760 610 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17168760 Supplier Scotch-Brite™ Supplier No. 7100147921
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This 2 in 1 daily cleaning pad for low speed scrubbers gradually increases shine with repeated use

  • Cleans and shines in the same step
  • For use with a low-speed scrubber
  • Save costs and labor by reducing or eliminating the need to burnish
  • Removes black marks 3 times faster than traditional cleaning pads
  • Two-sided pad lasts longer than traditional cleaning pads
  • Effective on most coated and uncoated hard floors including VCT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Pads
Color Brown
Diameter (Metric) 305 mm
For Use With (Application) Cleaning and Polishing
For Use With (Equipment) Low Speed Scrubbers
Style 2 in. 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.