missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BF Classic.Line - Standard-Incubator, with Forced Convection
GREENER_CHOICE

Product Code. 15682096 Shop All BINDER Products
missing translation for 'orderingAttributeHoverText'
Voltage:
230 V
missing translation for 'unitSize'
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15682096

missing translation for 'mfr': BINDER™ 90100241

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The BF Series Incubator with mechanical convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.

  • Temperature range: +5°C above ambient temperature to +100°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Without humidity control
  • Computer interface: RS 422

Specifications

Capacity (English) 14.1 cu. ft.
Capacity (English) Shelf 77.2 lb.
Capacity (Metric) Shelf 35 kg
Controller Type Controller with timer
Description BF400-230 V, Standard, Series BF Classic.Line - Standard-Incubators with forced convection, 400 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 400 L
Chamber Material Stainless Steel
Convection Type Forced, APT.Line Technology
Holds None
Lighting No Lighting
Material Stainless Steel
No. of Places 1
No. of Shelves 2
Plug Type EU
Temperature Range (Metric) Ambient +5° to 100°C
Type Standard Incubator
Display LED
Door Style Glass Door
Model BF400-230 V
No. of Doors 2
Timer Yes
Dimensions (D x W x H) Interior 1000 x 500 x 800 mm
Dimensions (L x W x H) 1275 x 875 x 1045 mm
Weight (Metric) 145 kg
Electrical Requirements 230 V, 1 Phase, 50/60 Hz, 0.85 kW, 12.5 A
Voltage 230 V
Wattage 0.85 kW
Amperage 3.7 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.