missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class A PMP Volumetric Flask

Product Code. 17460144 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy
This item is not returnable. View return policy

Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.

  • Transparent PMP construction
  • Includes polypropylene stopper
  • Error limits according to class A , DIN EN ISO 1042
  • Includes one batch certificate
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
  • Height = Height without stopper
TRUSTED_SUSTAINABILITY

Specifications

Calibration to contain (TD, In)
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Capacity (Metric) 100 mL
Material PMP
Height (Metric) 173 mm
Limit of Error ±0.10 mL
No. per Pack 1
Temperature Range (Metric) 121° C
Tolerance ±0.10 mL
Autoclavable Autoclavable
Class A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.