missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroforme-d, 100 % (isotopique), Thermo Scientific Chemicals
Click to view available options
Quantité:
10 de chaque
2 Ea.
Conditionnement:
10 pièces
2 pièces
Description
Widely used in the organic solvent for the NMR analysis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
| Nom chimique ou matériau | Chloroform-d |
| Forme physique | Liquide |
| Couleur | Incolore |
| Note relative au nom | Isotopic |
| Densité | 1,50 g/ml |
| Indice de réfraction | 1,4445 |
| Sensibilité | Sensible à la lumière et à l’humidité. |
| Quantité | 10 de chaque |
| Point de fusion | -64°C |
| Point d’ébullition | 62°C |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction