missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Chain Clamp
OHAUS™ Chain Clamp is designed to securely grip and position a variety of laboratory glassware.
€ 65.09 - € 237.01
| Product Code | Brand | Size | Material | Length (Metric) Arm | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Material | Length (Metric) Arm | Price | Quantity & Availability | |||
|
15792279
|
OHAUS™
30392235 |
Small | Nickel-plated | 127 mm |
€ 69.45 € 65.09 / Each Save € 4.36 6% Off |
In Stock
Log in to see stock. |
|||
|
15732309
|
OHAUS™
30392259 |
Large | Nickel-plated | 127 mm |
€ 102.00 € 93.89 / Each Save € 8.11 7% Off |
In Stock
Log in to see stock. |
|||
|
15742309
|
OHAUS™
30392260 |
Large | Nickel-plated | 305 mm |
€ 108.00 € 99.30 / Each Save € 8.70 8% Off |
In Stock
Log in to see stock. |
|||
|
15782269
|
OHAUS™
30392224 |
Large | Stainless Steel | 127 mm |
€ 247.00 € 237.01 / Each Save € 9.99 4% Off |
Estimated Shipment: 03-12-2025
Log in to see stock. |
|||
Description
- Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
- Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications
| Chain Clamp | |
| 13 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title