missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Vial Kit 9mm short thread, Amber Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum

Product Code. 13439748 Shop All Fisherbrand Products
Click to view available options
Marking Spot:
No
Yes
Unit Size:
Pack of 100

Certified Kit, Includes 100 vials and 100 caps with pre-assembled septa.

  • Certified Kit ND9
  • 9mm
  • Glass
  • Amber
  • 1.5mL
  • Screw Cap
  • Center hole (6 mm)
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Material (Liner) Silicone/PTFE
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.85 mL
No. per Pack 100
Hardness 45° shore A
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Thickness (Metric) 1.0 mm
Closure Size 9-425
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.