missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5420
BIOPHARMAGREENER_CHOICE

Product Code. p-7241013 Shop All Eppendorf Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz (EU)
230 V/50/60 Hz (EU)
Includes:
Aerosol-tight Rotor FA-24x2
Without rotor
Model:
Centrifuge 5420
Centrifuge 5420 (EU-IVD)
Unit Size:
1 set
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Includes Model unitSize
16458520 230 V, 50/60 Hz (EU) Aerosol-tight Rotor FA-24x2 Centrifuge 5420 (EU-IVD) 1 set
16488520 230 V/50/60 Hz (EU) Without rotor Centrifuge 5420 (EU-IVD) Each
16372288 230 V, 50/60 Hz (EU) Aerosol-tight Rotor FA-24x2 Centrifuge 5420 Each
16408530 230 V, 50/60 Hz (EU) Without rotor Centrifuge 5420 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16458520 Supplier Eppendorf™ Supplier No. 5420000016

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.

  • Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
  • Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
  • Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer™
  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9.4 × 13.8 × 8.7 in (W × D × H)
  • Max. speed: 21,300 × g (15,060 rpm)
  • TRUSTED_SUSTAINABILITY

    Specifications

    Max. Speed 15,060 rpm
    Max. RCF 21,300 x g
    Display Large, brightly lit LCD
    Height (English) Exterior 8.7 in.
    Height (Metric) Exterior 22 cm
    Noise Level <56 dB(A)
    Timer 10 sec. to 9:59 hrs., with continuous run function
    Width (English) Exterior 9.4 in.
    Width (Metric) Exterior 24 cm
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Type Microcentrifuge (IVD Products)
    Includes Aerosol-tight Rotor FA-24x2
    Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    Ventilated Yes
    Electrical Requirements 230 V, 50/60 Hz (EU)
    Controller Type Keypad
    Depth (English) 13.8 in.
    Depth (Metric) 35 cm
    Model Centrifuge 5420 (EU-IVD)
    Wattage 290 W
    Refrigerated No
    Standards EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1
    Frequency 50/60 Hz
    Voltage 230 V
    Afficher plus Afficher moins
    Nom du produit
    Sélectionnez un problème

    En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.