missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Two-bladed
- Blades open with increasing speed
- For stirring in round vessels with narrow necks
- Effect is similar to that of a 4-bladed propeller stirrer
- Use at medium to high speeds
Specifications
Specifications
| Description | Model R 1355 |
| Diameter (English) Fan | 0.9/3.9 in. |
| Diameter (English) Shaft | 0.3 in. |
| Diameter (Metric) Fan | 24/100 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Application) | Stirring in round, narrow-necked vessels at medium to high speeds |
| Length (English) | 21.7 in. |
| Length (Metric) | 550 mm |
| Speed | 800 rpm |
| Type | Centrifugal Stirrer |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?