Learn More
Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Water and Humidity Monitoring
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
Brand: Eppendorf™ 6731000351
100987.45 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
- Water and humidity monitoring packaging
- Advanced user Interface and front USB-ports
- Fan-less design, smart racking system and innovative insulation concept
- New magnetic door locking concept for outer and inner doors
- Seamless chamber, easy disassembling
- 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
- Customizable tasks and alarms
- Standard building management system and VisioNize connected lab
- Vibration and turbulence protection
Specifications
| 170 L | |
| IR Sensor | |
| Ambient +4° to 50°C | |
| Left-Sided Handle | |
| 2 | |
| 71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |
| Stainless Steel | |
| EU | |
| VisioNize™ touch interface | |
| ZrO2 (zirconium dioxide) | |
| 44.5 × 53.9 × 69.2 cm (17.5 × 21.2 × 27.2 in.) | |
| 220 to 240 V, 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.