missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 1 and ME 1C Compact Vacuum Pumps
GREENER_CHOICE

Product Code. 10046308
Change view
Click to view available options
Plug Type:
CEE
Model:
ME 1C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Model unitSize
10046308 CEE ME 1C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10046308 Supplier VACUUBRAND™ Supplier No. 20721100
Only null left
Add to basket
Edge
Add to basket

Compact pumps for filtration and SPE

These compact diaphragm pumps offer a high-performance, easy-to-use solution - perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME 1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME 1 has aluminum heads.

  • Small footprint conserves valuable bench space
  • Whisper quiet to minimize background noise in the lab
  • Long diaphragm life reduces maintenance-related downtime
  • Top-mounted power switch simplifies operation
  • Free air capacity: 14 L/min.
  • Ultimate vacuum: 100 mbar
  • Optional regulator valve/manometer adjusts vacuum level
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 75 Torr (100 mbar)
Horsepower 0.05 hp
Amperage 0.6 A
Motor Speed 1500 to 1800 rpm
Certifications/Compliance NRTL
Electrical Requirements 230 V 50/60 Hz
Material PTFE Carbon reinforced housing insert cover, ETFE head cover, ETFE Carbon Fiber diaphragm clamping disc, PTFE diaphragm, PTFE valves, PTFE inlet, PTFE outlet
Model ME 1C
Noise Level 45 dBA
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 11 lb.
Weight (Metric) 5 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 14 L/min.
For Use With Filtration and SPE
Frequency 50/60 Hz
Overall Height (English) 5.7 in.
Overall Height (Metric) 14.5 cm
Overall Length (English) 9.7 in.
Overall Length (Metric) 24.7 cm
Overall Width (English) 4.76 in.
Pump Type Vacuum Pump
Enclosure Rating IP40
Maximum Pressure 1.1 bar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.