missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labels for BMP™21 Mobile Printer, ID PAL™ and LABPAL™ Printers
For general identification, laboratory identification, panel identification and plate
Brand: Brady™ 121015
42.48 EUR valid until 2025-10-31
Use promo code "24158" to get your promotional price.
This item is not returnable.
View return policy
Description
For general identification, laboratory identification, panel identification and plate
- Made of B-7425 polypropylene or B-595 vinyl film with pressure sensitive, permanent adhesive
- Various colors available
Compliance
Compliant with RoHS Directive
Specifications
Autoclavable | |
Label | |
Printer Label | |
-80°C | |
1 Ea. | |
0.102 mm | |
6.4 m | |
12.70 mm |
Matte | |
Thermal Transfer | |
M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL | |
1 Tape / Box | |
12.70 mm (W) x 6.40 m (L) | |
12.70 mm (W) x 6.40 m (L) | |
21 ft. | |
M21-500-7425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction