missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges

Codice prodotto. 11723444
Cambia vista
Click to view available options
Colore:
Black on Orange
Black on White
Black on Yellow
White on Blue
White on Green
White on Purple
White on Red
Dimensioni (L x P):
21 x 0.25 in. (6.4 m x 6.35 mm)
21 x 0.375 in. (6.4 m x 9.53 mm)
21 x 0.5 in. (6.4 m x 12.7 mm)
21 x 0.75 in. (6.4 m x 19.05 mm)
Dimensione della confezione:
1 BX
Pezzo
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Colore Dimensioni (L x P) unitSize
11723444 Black on White 21 x 0.375 in. (6.4 m x 9.53 mm) 1 BX
11733464 White on Blue 21 x 0.75 in. (6.4 m x 19.05 mm) 1 BX
12897278 Black on White 21 x 0.75 in. (6.4 m x 19.05 mm) Pezzo
15757218 Black on White 21 x 0.25 in. (6.4 m x 6.35 mm) Pezzo
15359662 White on Purple 21 x 0.375 in. (6.4 m x 9.53 mm) Pezzo
30041435 Black on Yellow 21 x 0.25 in. (6.4 m x 6.35 mm) Pezzo
15309672 White on Purple 21 x 0.75 in. (6.4 m x 19.05 mm) Pezzo
12802659 Black on White 21 x 0.5 in. (6.4 m x 12.7 mm) Pezzo
11763444 White on Green 21 x 0.375 in. (6.4 m x 9.53 mm) 1 BX
11753444 White on Blue 21 x 0.375 in. (6.4 m x 9.53 mm) 1 BX
11723464 Black on Yellow 21 x 0.5 in. (6.4 m x 12.7 mm) 1 BX
11773444 White on Red 21 x 0.375 in. (6.4 m x 9.53 mm) 1 BX
12812669 Black on Orange 21 x 0.375 in. (6.4 m x 9.53 mm) Pezzo
12822659 Black on Yellow 21 x 0.375 in. (6.4 m x 9.53 mm) Pezzo
12822669 Black on Orange 21 x 0.5 in. (6.4 m x 12.7 mm) Pezzo
12862659 White on Blue 21 x 0.5 in. (6.4 m x 12.7 mm) Pezzo
12852669 White on Red 21 x 0.5 in. (6.4 m x 12.7 mm) Pezzo
11743464 White on Green 21 x 0.75 in. (6.4 m x 19.05 mm) 1 BX
11733484 Black on Orange 21 x 0.75 in. (6.4 m x 19.05 mm) 1 BX
11733494 Black on Yellow 21 x 0.75 in. (6.4 m x 19.05 mm) 1 BX
11743484 White on Red 21 x 0.75 in. (6.4 m x 19.05 mm) 1 BX
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Codice prodotto. 11723444 Fornitore Brady™ N. del fornitore 142800
Solo null disponibili
Aggiungi al carrello
Edge
Aggiungi al carrello

Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges adhere to irregular, rough and curved surfaces.

Adheres to irregular, rough and curved surfaces

  • For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ Printers (M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL).
  • Made of 8-10 year indoor/outdoor material.
  • Matte finish with permanent adhesive.
  • Stands up to grease, oil and most industrial chemicals.
  • Available in various sizes and colors.

Applications:

General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.

Compliance

RoHS Compliant, WEEE, EU REACH SVHC

†Compatible with the BMP™21-PLUS printer only.

Specifica

Product Type Label Cartridge
Colore Black on White
Da utilizzare con (apparecchiatura) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Materiale Vinyl
Print Technology Trasferimento termico
Lunghezza (sistema imperiale) 21 ft.
Larghezza (sistema imperiale) 0.375 in.
Lunghezza (sistema metrico) 6.4 m
Larghezza (sistema metrico) 9.53 mm
Spessore (sistema imperiale) 0.004 in.
Spessore (sistema metrico) 0.102 mm
Dimensioni (L x P) 21 x 0.375 in. (6.4 m x 9.53 mm)
Tipo di adesivo Permanent Acrylic
Finitura Gloss
Formato Continuous
Intervallo di temperatura (sistema imperiale) -40°F to +179.6°F
Temperature Range (Metric) -40°C to +82°C
Da utilizzare con (applicazione) Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Lean and 5S labelling;Pipe and valve marking;Warehouse marking
Quantità 1
Alternate Part Number M21-375-595-WT
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.