missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bottle and tube roller, variable speed 5 to 80rpm, digital display

Sleek and compact bottle/tuberoller is capable of rolling multiple sizes of tubes or bottles.

Brand:  Fisherbrand™ 88861004

1410.17 EUR valid until 2025-09-30
Use promo code "24360" to get your promotional price.


Product Code. 15376617

  • ONLINE EXCLUSIVE PRICE
    1484.39 €
    1477.00 € / Each
    Save 7.39 €
    0.50% Off
Only null left
In Stock
Edge
Add to basket

Description

Description

  • Adjustable speed to accomodate a variety of applications
  • Stackable unit to save some bench space
  • CO2 resistant, optional remote control to operate while in incubator or Biosafety cabinet
  • Speed range: 0.5 to 80rpm
  • Ambient Temperature: 4°C to 60°C
  • Six rollers standard, up to 11
  • Continuous mode
  • Power supply: AC100-240V, 50-60Hz
  • Timing Range: 0-999 min or continuous run
  • Available Tubes or Bottles Max.: 120 mm bottles; tubes
  • New weight:  6.5 Kg
TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.5 kg
4°C to 60°C
402 x 360 x 72 mm
6 rollers standard, up to 11 can be added
0.5 to 80 rpm
10 W
≤95%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.