missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ BOD Sensor BOD Analysis
Shop All Velp Products
missing translation for 'orderingAttributeHoverText'
Type:
BOD Meter, 10 x Sensor
BOD Meter, 6 x Sensor
missing translation for 'unitSize'
Each
Description
- A simple and easy way for monitoring the microorganisms’ activity in water samples with extremely reliable results.
- The BOD measures change in gas pressure between the beginning to the end of the analysis and give a result expressed in mg/L
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Higher values can be measured by diluting the sample
- Fits directly on the bottle containing the sample
- Automatically stores 5 BOD values at 24-hour intervals
- Enables analysis to continue over the weekend
- Results directly readable at any time, even after five days
- Direct readout in mg/L (ppm)
- Compact stirring stations
- Models with stirring stations offer VELP stirring quality
- IP 54 protection against particle and liquid ingress
- Class 3 IEC 1010 conformity
Specifications
Specifications
| Type | BOD Meter, 10 x Sensor |
| Display Type | Digital |
| Battery Type | CR 2430 |
| Connection Type | Ermes via Wi-Fi / RESPIROSoft™ via USB |
| Material | Technopolymer |
| Range | 500/2000 Mbar (hPa) |
| Volume (Metric) Sample | Bottle volume: 500 mL |
| For Use With (Application) | BOD Analysis (Biochemical Oxygen Demand) |
| Includes | BOD Sensor ( x 10) (with KOH traps and batteries), Stirring station, 10 positions 230 V/50 Hz (with bottles & stirring bars) |
| Warranty | 25 months |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction