missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mölnlycke™ Biogel™ PI Micro Tech Gloves

Sterile, cleanroom gloves with beaded anti-slip cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ PI Micro Tech Indicator Underglove to form a breach indication system.
€ 296.64 - € 370.24
Specifications
Certifications/Compliance | ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 |
---|---|
Certifications/Compliance (Europe) | EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 0.65 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17895738
![]() |
Mölnlycke™
4448555-00 |
5.5 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17825778
![]() |
Mölnlycke™
4448560-00 |
6 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17865748
![]() |
Mölnlycke™
4448565-00 |
6.5 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17815778
![]() |
Mölnlycke™
4448570-00 |
7 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17895748
![]() |
Mölnlycke™
4448575-00 |
7.5 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17855748
![]() |
Mölnlycke™
4448580-00 |
8 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17885738
![]() |
Mölnlycke™
4448585-00 |
8.5 |
€ 530.00 € 370.24 / 200 pairs Save € 159.76 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
17845778
![]() |
Mölnlycke™
4448590-00 |
9 |
€ 424.00 € 296.64 / 160 pairs Save € 127.36 30% Off |
Estimated Shipment: 08-10-2025
Log in to see stock. |
|||||
Description
- Can be worn together with Biogel™ PI Micro Tech Indicator™; Underglove to form a breach indication system
- Exceed industry standard for Force at break, tensile strength and elongation
- Tested and cleared for use with chemotherapy agents
- Synthetic polyisoprene
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Specifications
ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 | |
Class 100 (ISO 5) | |
0.65 | |
Single-use | |
8.3 mil | |
Specific | |
Polyisoprene | |
0.20 mm | |
Sterile | |
0.16 mm | |
11.8 in. |
EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 | |
No | |
White | |
Smooth | |
0.21 mm | |
Yes | |
7.7 mil | |
Powder Free | |
6.3 mil (Cuff) | |
29 MPa | |
30 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title