missing translation for 'onlineSavingsMsg'
Learn More

Mölnlycke™ Biogel™ NeoTech Gloves
GREENER_CHOICE

Product Code. p-200006941 Shop All Mölnlycke Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
160 pairs
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17895728 5.5 200 pairs
17885728 6 200 pairs
17865778 6.5 200 pairs
17855738 7 200 pairs
17895778 7.5 200 pairs
17805738 8 200 pairs
17875738 8.5 200 pairs
17885778 9 160 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17895728 Supplier Mölnlycke™ Supplier No. 445095502
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile cleanroom gloves with beaded cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ NeoTech Indicator™ Underglove to form a breach indication system.

  • Can be worn together with Biogel™ NeoTech Indicator™ Underglove to form a breach indication system
  • Tested and cleared for use with chemotherapy agents
  • Synthetic polychloroprene
  • Biogel hydrogel polymer coating for easy donning
  • Exceed industry standard for force at break, tensile strength and elongation
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Certifications/Compliance (Europe) EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 8.3 mil
Finger Thickness (Metric) 0.21 mm
Hand Specific
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 7.5 mil
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Size 5.5
Sterility Sterile
Thickness (English) 6.7 mil (Cuff)
Thickness (Metric) 0.17 mm
Tensile Strength 21 MPa
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.