missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Super Polx™ 1200 Wipers
BIOPHARMA

Product Code. 12817153 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150/Pk.
600/Pk.
75 (Bulk)
Unit Size:
Pack of 12000
Pack of 150
Pack of 75
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity unitSize
12817153 12 x 12 in. 75 (Bulk) Pack of 75
12796035 4 x 4 in. (10.16 x 10.16 cm) 600/Pk. Pack of 12000
12807153 9 x 9 in. (22.86 x 22.86 cm) 150/Pk. Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12817153 Supplier Berkshire™ Supplier No. S1200.1212.14
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 4 (Class 10) applications

  • Knitted with the highest quality 100% continuous-filament polyester
  • Works well with IPA, acetone, and other solvents
  • Chemical resistant with low ion generation
  • Durable for abrasive wiping
  • soft hand and edge for sensitive surfaces
  • Laundered and packaged in an ISO Class 4 (Class 10) cleanroom environment

Order Info

Basis weight: 145g/m2.

† Bulk packaging.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Basis Weight 151
Certifications/Compliance RoHS 2002/05, REACH
Edges Knife cut
Dimensions (L x W) 12 x 12 in.
For Use With (Application) CD and DVD manufacturing operations
Packaging Quantity 75 (Bulk)
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.