missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Benchtop Incubating Microplate Shakers

Designed to heat and shake a variety of samples contained in either microplates or tubes

Merk:  Fisherbrand™ 88861038

 Bekijk meerdere types van dit product via de

Productcode. 15564070

  • 1903.20 / 1 stuk
Only null left
Toevoegen aan winkelmandje
This item is not returnable. View return policy

Beschrijving

Beschrijving

  • Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
  • PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
  • Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
  • LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
  • Temperature calibration mode: Allows user to calibrate unit to an external temperature device
  • Applications: Immunoassays and hybridizations
TRUSTED_SUSTAINABILITY
Specificatie

Specificatie

±2% of set speed up to 999 rpm; ±5% 1000 to 1200 rpm
230 V, 2.5 A, 450 W
264x184 mm
80%
1 sec. to 9999 min.
150 to 1200 rpm
Ambient +5° to 65°C
16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm)
Aluminum tray with four microplate clamps
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Bekijk bijbehorende artikelen
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.