missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC Benchtop Draining Rack with Collecting Pan

Product Code. 11931611 Shop All Bürkle Products
Click to view available options
Positions:
31
49
73
Size:
400 x 400 mm
500 x 500 mm
600 x 600 mm
Unit Size:
Each
This item is not returnable. View return policy
This item is not returnable. View return policy

Buerkle™ PVC Benchtop Draining Rack with Collecting Pan is easy and flexible to set down on a table or working surface.

  • Two large supports with wide bases ensure sufficient stability
  • The collecting pan can simply be removed for emptying
  • The positions of the stable rods can be changed at any time
  • Flexible, can be used on both sides
  • Draining rack PVC, rods PP
  • Incl. spanner for the rods
TRUSTED_SUSTAINABILITY

Specifications

Includes Spanner, collecting pan, 10 x 60 mm rods, 39 x 100 mm rods, 4 x 150 mm rods
Product Type Benchtop Draining Rack
Color Blue/White
Material PVC, Polypropylene
Positions 49
Size 500 x 500 mm
Width (Metric) 500 mm
Width (English) 19.6 in.
Height (Metric) 500 mm
Height (English) 19.68 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.