Learn More
Bel-Art™ SA Poxygrid Centrifuge Tube Rack
Holds tubes that cannot stand upright by themselves. Rack allows for convenient transport and storage of up to four 500 mL conical-bottom centrifuge tubes.
Brand: Bel-Art™ F19856-0500
39.54 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Holds tubes that cannot stand upright by themselves. Rack allows for convenient transport and storage of up to four 500 mL conical-bottom centrifuge tubes.
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Temperature range: -223ºC (-369ºF) to 121ºC (250ºF)
- Autoclavable
Specifications
Centrifuge Tube Rack | |
Autoclavable | |
Tubes (500 mL) | |
4 | |
None | |
Non-sterile | |
8 x 8 x 3 in. (20.3 x 20.3 x 7.6 cm) | |
8 in. | |
8 in. | |
3 in. |
1 x 4 | |
Blue | |
Epoxy-coated Steel | |
Square | |
No | |
Conical centrifuge tubes | |
20.3 cm | |
20.3 cm | |
7.6 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.