missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Coplin Staining Jar
Shop All SP Scienceware Products
Click to view available options
Slide Count:
10
Unit Size:
Each
Description
Improves on the classic tapered square design with a larger opening for easier placement and removal of slides. Bel Art™ Polypropylene Coplin Staining Jar makes working with slides easier.
- Five internal slots hold up to 10 standard 25 x 75mm slides back to back
- Steam autoclavable at 121ºC
- Flat top
- Easy grip knurled edge
- Deep thread
- Seal ring to prevent leaks
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 322 cm3 |
| Color | White |
| Disposable | Reusable |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Type | Staining Jar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction