missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Micro Spoon and Spatula Sampling Set
Shop All SP Scienceware Products
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
Description
Includes six different, small-size, double-ended tools and tweezers for accurate handling of small quantities. Bel Art™ SP Scienceware™ Micro Spoon and Spatula Sampling Set are polished stainless steel for long life and easy cleaning and can be steam autoclaved at 121ºC (250ºF)
- Each tool has two different end shapes, doubling the selection of implements to better match user needs
- Tool ends include 2 small spoons for transferring and collecting both dry and liquid material
- Eight flat spatulas of various widths and lengths excellent for mixing, scraping and spreading; Six of these have a square end and two are rounded
- Two V-shaped spatulas of different sizes can be used for lifting or spill-free carrying of material
- The blunt-tip tweezers have serrated inside surfaces for secure sample handling and grooved handles for better gripping
- All tools are polished stainless steel for long life and easy cleaning and are steam autoclavable at 121°C (250°F)
- A carrying case protects and organizes all tools when not in use
Specifications
Specifications
Product Type | Micro Spoon and Spatula Sampling Set |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Includes | 6 small size double-ended tools, set of tweezers, 2 small spoons, 6 square end flat spatulas, 2 round end flat spatulas, 2 v-shaped spatulas, blunt tip tweezers, carrying case |
Disposable | Reusable |
For Use With (Application) | Transferring and collecting both dry and liquid material |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction