missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Broken Glass Disposal Box

Ruggedly constructed, puncture-resistant glass disposal receptacles safely collect broken and discarded laboratory glass. Boxes are clearly labeled, and highly visible.

Brand:  Bel-Art™ F24653-0001

98.91 EUR valid until 2025-06-30
Use promo code "24156" to get your promotional price.


Product Code. 11302204

  • 118.00 EUR / Pack of 6
Spotlight
Use promo code 24156 at checkout
View Available Promotions

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

Ruggedly constructed, puncture-resistant glass disposal receptacles safely collect broken and discarded laboratory glass. Boxes are clearly labeled, and highly visible.

  • Sturdy corrugated cardboard receptacle is supplied with a 2 mil thick polyethylene bag to contain broken glass fragments and spilled liquids
  • Printed with eye-catching graphics in four languages (English, German, French, Spanish)
  • Packaged flat to save space and shipping costs and is quickly assembled
  • Does not qualify as a DOT container
  • Safe puncture resistant receptacles for broken glassware
  • Floor model holds 40 lb. (18 kg) of waste
Specifications

Specifications

10 L
Green
69 cm
30 cm
12 in.
27 in.
Safety Container
2.3 gal.
12 x 12 x 27 in. (30 x 30 x 69 cm)
30 cm
Not Autoclavable
12 in.
Corrugated Cardboard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.