missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System

Product Code. 13121444 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Smart2Pure 12 Standard
Smart2Pure 12 UF
Smart2Pure 12 UV
Smart2Pure 12 UV/UF
Smart2Pure 3 Standard
Smart2Pure 3 UF
Smart2Pure 3 UV
Smart2Pure 3 UV/UF
Smart2Pure 6 Standard
Smart2Pure 6 UF
Smart2Pure 6 UV
Smart2Pure 6 UV/UF
RO Flow Rate:
12 L/hr.
3 L/hr.
6 L/hr.
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model RO Flow Rate unitSize
13121444 Smart2Pure 12 UV/UF 12 L/hr. Each
11337021 Smart2Pure 3 UV/UF 3 L/hr. Each
11307021 Smart2Pure 3 Standard 3 L/hr. Each
11317021 Smart2Pure 3 UF 3 L/hr. Each
11327021 Smart2Pure 3 UV 3 L/hr. Each
11347021 Smart2Pure 6 Standard 6 L/hr. Each
11357021 Smart2Pure 6 UF 6 L/hr. Each
11367021 Smart2Pure 6 UV 6 L/hr. Each
13237449 Smart2Pure 6 UV/UF 6 L/hr. Each
11387021 Smart2Pure 12 Standard 12 L/hr. Each
11397021 Smart2Pure 12 UF 12 L/hr. Each
11307031 Smart2Pure 12 UV 12 L/hr. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Artikelnummer. 13121444 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 50129845

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Convert tap water to ASTM Type 1 water with this compact, all-in-one water system.

Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 or 6 liters of ultrapure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir, while the Smart2Pure 12 offers the choice of a 30L or 60L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow. The display can be tilted for optimal reading. Position this system on the bench or mount on the wall.

Lasting Economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
  • Module 2 includes a polishing cartridge that contains high-quality, ultrapure resin for consistent purity and long cartridge life.

Easy-to-Operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.

Smart Integrated 6L Reservoir for the Smart2Pure 3 and 6:

  • Constructed with pigment-free materials.
  • Conical bottom outlet for complete draining and efficient cleaning and disinfection.

Smart2Pure 12 Offers Reservoir Options (30L or 60L):

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-saving.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
TRUSTED_SUSTAINABILITY

Spezifikation

Bacterial retention 99%
Conductivity Type 1: 0.055μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 0.6 L/min.
Product Water Type Type 1
Resistivity Type 1: 18.2 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp and UF filter.
Model Smart2Pure 12 UV/UF
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 12 L/hr. at 10°C
Power Consumption 0.06 kW
RO Flow Rate 12 L/hr.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 400 mm
Net Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.005 EU/mL
Product Type Water Purification System
Mehr anzeigen Weniger anzeigen

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.