Learn More
Sartorius Mini Plus Ultrapure Water System



Ultrapure water system developed to provide ASTM Type 1 and Type 3 water. Sartorius arium™ Mini Plus Ultrapure Water System uses a pre-treatment cartridge that combines activated carbon with reverse osmosis.
Brand: Sartorius H2O-MA-T
27367.17 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
- Simple bag exchange in less than 5 minutes
- No cleaning agents required
- Optimized purity, due to closed system, avoiding a permanent biofilm
- Intuitive menu navigation with high-quality glass touch display, developed through customer survey
- Produce ASTM Type 1 ultrapure (18.2 MOhm) / Type 3 pure water (8L/h)
- Small footprint, only 28cm in width
- Volume dispense from 50mL
- Delivers a flow rate of 1 liter per minute
- Intuitive menu navigation
- Integrated Bagtank technology
- 5L bag made of proprietary material S71
- Originally developed for the pharmaceutical industry
- Quality and composition allows you to optimally store your pretreated water for the production of Type 1 ultrapure water
Specifications
| <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) | |
| <0.001 EU/mL with a terminal ultrafiltration cartridge | |
| No | |
| 1 L/min. | |
| No | |
| <10 ppb (<5 ppb with a dual wavelength UV lamp ) | |
| Water Purification System | |
| Benchtop |
| 100 L | |
| 3/8 in. | |
| Tap | |
| Type 1 and 3 | |
| 18.2 Mohm.cm | |
| <10 ppb | |
| Power cord | |
| 100/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.