missing translation for 'onlineSavingsMsg'
                
Learn More
Learn More
        Velp Scientifica™ AREX 5 Digital System
 
    
    
    
        
            Shop All Velp Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Includes:
                            
                        
                        
                            
                                Pt100 Probe
                            
                        
                            
                                Pt100 Probe, Rod, Clamp
                            
                        
                            
                                VTF Digital Thermoregulator
                            
                        
                    
                            
                                Unit Size: 
                            
                        
                        
                            
                                Each
                            
                        
                    Description
A SAFE HOTPLATE STIRRER DESIGNED TO LAST
- The internal electronic parts are protected by the insulating disk to resist even in the most challenging environments and applications (IP 42 protection)
- An illuminated indicator always informs the operator when the heating is on and a Hot Surface Safety message is displayed when the temperature is above 50°C, even when the instrument is turned off
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CeAlTop™ ceramic coating
PRECISE THERMOREGULATION FOR A HIGH REPRODUCIBILITY
- The ideal solutions for temperature-sensitive applications in many industrial and academic laboratories
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1.0°C) and VTF digital thermoregulator (± 0.5°C).
- Thermoregulation range from room temperature up to 300°C.
POWERFUL STIRRING FOR ALL LAB APPLICATIONS
- Brushless motor ensuring power and resistance over time
- Stirs up to 20 L from 50 to 1500 rpm, making the Series suitable for both low and high-speed applications
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum | 
| Voltage | 230 V | 
| Includes | Pt100 Probe | 
| Safety Features | Over 50°C (overtemperature alarm over 330°C) | 
| Body Material | Aluminum | 
| Size | 135 mm dia. | 
| Temperature (Metric) | 50°C to 310°C | 
| Temperature (English) | 122°F to 590°F | 
| Frequency | 50/60 Hz | 
| Wattage | 630 W | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            