missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes
Shop All Contec Products

Click to view available options
Packaging Quantity:
75 Wipes/Bag, 16 Bags/Cs.
Unit Size:
Pack of 1200
Description
- Soft, textured wipe surface for effective cleaning without scratching
- Laser cut, which seals the fibers at edges
- Made with fabric knitted from filament polyester
- Packaged in an ISO Class 4 cleanroom to further reduce contamination
Specifications
Specifications
| Product Type | Heatseal Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester |
| Edges | Laser cut |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| Packaging Quantity | 75 Wipes/Bag, 16 Bags/Cs. |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction