missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Dishes with Fluted Sides
GREENER_CHOICE

Designed for moisture determination balances. Fisherbrand™ Aluminum Weighing and Drying Dish is ideal for general purpose weighing, storage, processing or drying. Extra large, light-weight aluminum dishes measure 108mm diameter. Includes 50 disposable, stackable dishes per pack.

Brand:  Fisherbrand™ HS14522

34.46 EUR valid until 2025-06-30
Use promo code "24156" to get your promotional price.


 View more versions of this product

Product Code. 11988084

  • 88.40 EUR / Pack of 50
Only null left
In Stock
Edge
Add to basket

Description

Description

  • Ideal for sample weighing, dispensing, storage, food processing, evaporating or drying
  • Also ideal as a dust cover for open vessels or as sample holders
  • Made from oil-free, light gauge aluminum that is FDA/food-grade compliant
  • Tapered walls promote stable stacking
  • Available in 4 varieties
    • Boats: 3 sizes with crimped sides, flat bottoms and finger tabs that can be etched for easy identification (100/pack)
    • Dish: 1 large size, designed for moisture determination balance (50/pack)
Specifications

Specifications

Flat
Single-use
Round
For general purpose weighing, dispensing, storage, food processing, evaporating, or drying
8 mm
40 mL
Aluminum
Weighing Dish
Large
101 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.