missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSorb™ 10 Sealed-Border Polyester Wipers

For ISO Class 3 and 4 applications

Brand:  Texwipe™ TX1050

 View more versions of this product

Product Code. 15702396

  • ONLINE EXCLUSIVE PRICE
    959.00 DKK
    779.37 DKK / Pack of 100
    Save 179.63 DKK
    18% Off
Only null left
Estimated Shipment: 08-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Two-ply, sealed-border wiper with highest sorbency
  • Ideal wiper for use in multiple environments
  • Excellent for picking up large amounts of liquids and for applying chemicals
  • Abrasion-resistant wiper with soft, flexible hand
  • Lot-to-lot traceability

Order Info

Available dry or sterile. Basis weight: 185g/m2.

Specifications

Specifications

Cleanroom Wipe
22.9 cm
22.9 cm
185
Sealed
Ideal wipes for use in multiple environments
9 in.
9 in.
Polyester
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
9 x 9 in. (22.86 x 22.86 cm)
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.