missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ Rotary Evaporator Ductless Chemical Workstation with AirSafe™ Controller
GREENER_CHOICE

The AirClean™ Rotary Evaporator Ductless Chemical Workstation with AirSafe™ Controller is engineered specifically for enclosing rotary evaporators, chromatography equipment and robotic equipment while allowing unrestricted access for operator interaction.

Brand:  Syngene™ SYN-AC23824A220-E

68245.37 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17785894

  • 71660.00 DKK / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

AirClean™ Systems rotary evaporator enclosures are engineered specifically for enclosing rotary evaporators, chromatography equipment and robotic equipment while allowing unrestricted access for operator interaction. The clear polycarbonate shell and horizontal sliding doors provide visibility and ergonomic access for monitoring the enclosed equipment. The AirSafe ™ Automatic Safety Controller maintains airflow and constantly monitors filter condition. At only 24 inches deep and 38 inches wide, this enclosure takes up very little counter space.

Standard Features
  • AirSafe™ automatic safety controller
  • Integral base with deep spill lip
  • No ductwork required
  • No installation required - plugs directly into a standard 110V or 220V electrical outlet
  • Extremely quiet operation <49 dB(A)
  • Encloses equipment while retaining full operator access
  • Lab event timer
  • Horizontal sliding access doors for equipment manipulation
  • Gas phase bonded carbon filtration
Unique Safety Features
  • Filter safety lockout to ensure correct filter replacement
  • Tested to UL 61010-1,CSA C22.2 No. 61010-1, and EN 61326-1
  • Brushless, sparkless blower is post-filter
  • Deep base effectively contains accidental spills
  • Filter and electronics are located above the workspace, eliminating the chance of a chemical spill entering these sensitive areas
  • Real time monitoring of installed filtration bed
Specifications

Specifications

Equipment Containment Enclosure
610 mm
38 in.
24 in.
AirSafe™ Controller
97 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.