missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Polyester Labels

Product Code. 17900690
Change view
Click to view available options
Dimensions (LxW):
12.07 mm (W) x 7.62 m (L)
12.70 mm (W) x 38.10 mm (H)
12.70 mm (W) x 7.62 m (L)
15.88 mm (W) x 7.62 m (L)
19.05 mm (W) x 38.10 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 7.62 m (L)
38.10 mm (W) x 7.62 m (L)
9.53 mm (W) x 7.62 m (L)
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 180
Pack of 260
Pack of 480
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Format unitSize
17900690 25.40 mm (W) x 7.62 m (L) Continuous Each
17950710 25.40 mm (W) x 12.70 mm (H) Die-cut Pack of 480
17920710 19.05 mm (W) x 38.10 mm (H) Die-cut Pack of 180
17920770 25.40 mm (W) x 25.40 mm (H) Die-cut Pack of 260
17910710 12.70 mm (W) x 38.10 mm (H) Die-cut Pack of 180
17970680 9.53 mm (W) x 7.62 m (L) Continuous Each
17980680 12.07 mm (W) x 7.62 m (L) Continuous Each
17990680 12.70 mm (W) x 7.62 m (L) Continuous Each
17921940 15.88 mm (W) x 7.62 m (L) Continuous Each
17801779 38.10 mm (W) x 7.62 m (L) Continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 17900690 Supplier Brady™ Supplier No. 170734
Only null left
Add to basket
Edge
Añadir a la cesta

Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.

  • Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
  • Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
  • Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces

Especificaciones

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Continuous
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to 100°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 7.62 m (L)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 1 in
Width (Metric) 25.40 mm
Alternate Part Number M4C-1000-422
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.