missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.
Brand: Brady™ 170795
This item is not returnable.
View return policy
Description
- Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
Specifications
UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863 | |
White | |
Continuous | |
Label | |
Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling | |
1 | |
-40°C to 90°C | |
0.166 mm | |
16 ft. | |
0.75 in | |
M4C-750-499 |
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Non-sterile | |
BMP41;BMP51;BMP53;M511;M410;M510 | |
-40°F to 194°F | |
0.0065 in | |
19.05 mm (W) x 4.88 m (L) | |
4.88 m | |
19.05 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction