missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva AcroPak™ 300 Capsule with PTFE Membrane
Click to view available options
No. per Pack:
100/Pk.
3/Pk.
Unit Size:
Pack of 100
Pack of 3
Description
- High air flow rate venting applications
- Offers broad chemical compatibility with PTFE membrane and polypropylene housing 100% integrity-tested to provide the high level of confidence you require
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Specifications
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 280 cm2 |
| No. per Pack | 3/Pk. |
| Outlet Style | Stepped Hose Barb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction