missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ AE6C Portable Conductimeter

Product Code. 15543653 Shop All Fisherbrand Products
Change view
Click to view available options
Battery Life:
>100 hr.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Life unitSize
15543653 >100 hr. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15543653
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
 Product features:
  • Multi-point push-button calibration (up to five points) with ±1% full scale accuracy
  • Option of quick, easy automatic calibration or customised, near-to-sample manual calibration
  • Auto-ranging for conductivity/TDS measurements for fast response and best resolution over wide measurement range
  • Automatic Temperature Compensation (ATC) for optimum accuracy under fluctuating temperatures
  • “Hold” function momentarily freezes reading for easy viewing
  • Auto power-off saves battery power after non-use
  • Self diagnostic with message codes for easy troubleshooting
  • Large custom LCD provides optimum viewing even at a distance
  • Electrode with built-in ATC designed for minimal air bubble entrapment during measurement
  • Protective rubber boot shields meter from drops and features a sturdy built-in stand for easy benchtop operation
  • Meter kit (optional) - contains everything you need for calibration and measurement in a rugged carrying case

Applications:
  • Routine testing: For quick, accurate conductivity or TDS checks in laboratories, field and schools.
  • Environmental/agricultural: Useful in nutrient and fertiliser checks in hydroponics and agricultural industries.
  • Water quality testing: For analysing hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water and incoming process water. Ideal for all types of quality assurance, printing industries and water quality testing
TRUSTED_SUSTAINABILITY

Specifications

Description Portable conductimeter Fisherbrand accumet AE6C
Accuracy (Conductivity) ±1% Full-scale + 1 LSD
Cell Constant 0.1, 1.0, 10.0 (selectable)
Calibration Points (Conductivity) Four (one per range) auto; five (one per range) manual
Range (Conductivity) 19.9 μS/cm to 199.9 μS/cm, 199.9 μS/cm to 1999 μS/cm, 2.00 mS/cm to 19.99 mS/cm, 20.0 mS/cm to 199.9 mS/cm
Resolution (Conductivity) 0.05% Full-scale
Temperature Compensation Automatic/Manual (0 to 80°C)
Coefficient of 0.0% to 3.0%
Normalisation of 20.0 to 25.0
Temperature Range (Metric) 0°C to 80.0°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.5°C (±0.9°F)
Battery Type 4 AAA x 1.4V
Battery Life >100 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.