missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Accessory Stirring Shafts for SteadyStir™ and Overhead Stirrers

Product Code. 10435261 Shop All IKA Products
Change view
Click to view available options
Model:
R 1300
R 1302
R 1311
R 1342
R 1345
R 1352
R 1375
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
10435261 R 1342 Each
10568881 R 1375 Each
10767381 R 1300 Each
10201961 R 1302 Each
10160161 R 1311 Each
10642781 R 1345 Each
10058130 R 1352 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10435261 Supplier IKA™ Supplier No. 0000741000
Only null left
Add to basket
Edge
Add to basket

Generate axial flow in the vessel with these stirring shafts. IKA™ Accessory Stirring Shafts for SteadyStir™ and IKA™ Overhead Stirrers are designed for medium to high speeds.

  • Local shearing forces
  • Generates axial flow in the vessel
  • Used at medium to high speeds

† PTFE-coated

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Fan 2 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Fan 50 mm
Diameter (Metric) Shaft 8 mm
Length (English) 13.8 in.
Length (Metric) 350 mm
Model R 1342
Speed 2000 rpm max.
Type Propeller Stirrer
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.