missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Bonded, Center hole, Assembled septum
Shop All Fisherbrand Products
Click to view available options
Color:
Beige, White, Blue
Red, White, Black
Unit Size:
Pack of 1000
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Specifications
| Material (Liner) | Silicone/PTFE |
| Diameter (Metric) Opening | 6 mm |
| Color | Red, White, Black |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| For Use With (Application) | GC, HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1.3 mm |
| Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction